32.5 W, 21.5 H, Velvet Fabric on Wooden Frame, Green

  • Mfr # QI004048.L.GN

  • Zoro # G604185582


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Height
21.5
Width
32.5
Depth
15.75
Length
15.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004048.L.GN
Zoro #
G604185582
UPC #
651355240483
Country of Origin
China

Dimensions

Height
21.5
Width
32.5
Depth
15.75
Length
15.75

Details

Color
Green
Material
Velvet Fabric on Wooden Frame
Weight
20.75

Description

Versatile and durable, this moon shape ottoman storage bench serves as a seat, storage holder, and ottoman. Tufted and buttoned design invites modern charm to your living room and durable wooden frame offers a sturdy base to sit and store. Top seat opens up to reveal large interior area to store living room or bedroom items and soft cushion top makes it comfortable to use as a seat. This storage ottoman is what makes rooms look complete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.