7 H Ceramic Modern Painted Brushstrokes Tapered Flower Table Vase, Black and White

  • Mfr # QI004060.M

  • Zoro # G615916984


product price: $22.29
/ea

Key Features

Size
Medium
Width
3.5 in
Height
7 in
Color
White
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004060.M
Zoro #
G615916984
UPC #
651355231849
Country of Origin
United States

Dimensions

Size
Medium
Width
3.5 in
Height
7 in
Length
3.5 in

Details

Color
White
Material
Ceramic
Item
Vase

Description

Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique black line brushstroke design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, itll bring your home decor to the next level.


  • SIZE: 3.5" Dia x 7" H
  • MODERN DESIGN: Adds an elegant touch and a beautiful artistic design to your home
  • MATERIAL: Crafted with a sturdy ceramic material for a long lasting durability
  • WATERTIGHT: This vase is completely watertight, with no drainage hole to keep your flowers fresh
  • DISPLAY: Perfect for office, entryway, bedroom, library, bookcase, kitchen, dining table or living room

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.