Zoro Homepage

9.5 H Ceramic Modern Painted Grid Tapered Flower Table Vase, Black and White

  • Mfr # QI004059.L

  • Zoro # G504101897


product price: $32.75
/ea

Key Features

Width
4
Length
4
Height
9.5
Weight
1.5
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004059.L
Zoro #
G504101897
UPC #
651355240599
Country of Origin
China

Dimensions

Width
4
Length
4
Height
9.5
Depth
4

Details

Weight
1.5
Material
Ceramic
Color
White

Description

Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique black grid brushstroke design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.