9.5 H Decorative Ceramic Abstract Face Modern Statue Sculpture Flower Centerpiece Vase, Bone White

  • Mfr # QI004052.LGY

  • Zoro # G704102311


product price: $28.15
/ea

Key Features

Depth
4
Width
4
Material
Ceramic
Weight
1.5
Height
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004052.LGY
Zoro #
G704102311
UPC #
651355240520
Country of Origin
China

Dimensions

Depth
4
Width
4
Height
9.5
Length
4

Details

Color
Bone White
Material
Ceramic
Weight
1.5
Packaging Type
Single

Description

Add a sculptural touch and beautiful art to your home with this statue flower vase. Its 100% ceramic material with a unique modern carved face design. This vase is completely watertight with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.