Chair with Leather and Suede Like Tones with Wooden Legs, PK 4

  • Mfr # QI004326.4

  • Zoro # G904185596


product price:  $419.99
/pk 4, $105.00/ea
Free Shipping & Returns

Key Features

Weight Capacity
9
Color
Multicolored
Material
Wood, Fabric
Depth
20
Height
32.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004326.4
Zoro #
G904185596
UPC #
651355036048
Country of Origin
China

Dimensions

Depth
20
Height
32.5
Length
20
Width
18

Details

Weight Capacity
9
Color
Multicolored
Material
Wood, Fabric

Description

This Accent chair has a unique, bright, colorful fabric that makes it comfortable to sit on it. The modern style matches any room decor and it can be used to decorate virtually any space. The seat is fully covered with fabric which includes the seat front, back, and bottom, and the legs are wooden.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.