Chair with Leather and Suede Like Tones with Wooden Legs

  • Mfr # QI004326

  • Zoro # G104185624


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Weight Capacity
8.15
Material
Wood, Fabric
Color
Multicolor
Width
18
Height
33.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004326
Zoro #
G104185624
UPC #
651355043268
Country of Origin
China

Dimensions

Width
18
Height
33.5
Depth
20
Length
20

Details

Weight Capacity
8.15
Material
Wood, Fabric
Color
Multicolor

Description

This Accent chair has a unique, bright, colorful fabric that makes it comfortable to sit on it. The modern style matches any room decor and it can be used to decorate virtually any space. The seat is fully covered with fabric which includes the seat front, back, and bottom, and the legs are wooden.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.