Clear Acrylic Desk Chair - Armless Office Chair, Height Adjustable, Rolling Chair - Modern

  • Mfr # QI004673.CL.2

  • Zoro # G715917096


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Material
Plastic
Width
18 in
Color
Clear
Packaging Type
Set of 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004673.CL.2
Zoro #
G715917096
UPC #
651355242166
Country of Origin
China

Dimensions

Overall Length
16 in
Width
18 in

Details

Item
Indoor Chairs, Benches and Stools
Material
Plastic
Color
Clear
Packaging Type
Set of 2

Description

Elevate the aesthetics of your home, office, bedroom or living room with our versatile acrylic rolling desk chair. This home office chair seamlessly integrates into any space, enhancing the overall design. Whether used as a bedroom chair or a living room chair in small spaces, it ensures comfort and style. Featuring an acrylic seat and a pneumatic system, our room chair can be easily adjusted to your desired height for optimal comfort. The addition of wheel casters ensures effortless mobility, allowing you to move freely around your work space or living area. With its sleek and modern design, this transparent swivel chair complements any setting, from home study rooms to offices. The transparent backrest and base provide a fresh and comfortable ambiance, effortlessly blending with various furniture styles. Ideal for both adults and teens, our home office rolling chair also makes a thoughtful gift for family and friends.


  • Our clear chair features a contemporary style and versatile use. The perfect combination of clear color and acrylic material adds a fresh and modern touch to your home or office. Whether used as a computer chair, makeup chair, or office desk chair, it will undoubtedly add a charming touch to any setting.
  • This clear desk chair is constructed from top-grade acrylic, providing superior toughness and resistance to wear and tear, ensuring long-lasting durability and preventing cracking over extended periods of use. Furthermore, its sleek surface facilitates effortless cleaning and maintenance, eliminating concerns about dirt accumulation on our chairs.
  • This small desk chair is perfect for compact spaces. You can easily adjust the seat height to your preference using the lifting lever. When not in use, this office chair conveniently tucks under the desk.
  • Our computer and vanity chair is ergonomically designed to alleviate spine fatigue and back pain. Its gracefully curved silhouette conforms to the body's contours, offering robust support for the waist and back.
  • This armless desk chair is easily assembled and features a stable structure for seamless movement. With a reinforced gas lift and sturdy chromed metal base, our office chairs offers robust support for individuals weighing up to 330 lbs. Complete with five smooth-rolling casters, this desk chairs provides convenient mobility wherever needed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products