Zoro Homepage

Glass Iridescent Colorful Seashell Trinket Soap Candy Ring Dish Plate

  • Mfr # QI004062

  • Zoro # G804185139


product price: $14.69
/ea

Key Features

Color
Clear
Length
5.25
Depth
5.25
Material
Glass
Width
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004062
Zoro #
G804185139
UPC #
651355240629
Country of Origin
China

Dimensions

Length
5.25
Depth
5.25
Width
5.25
Height
0.75

Details

Color
Clear
Material
Glass
Weight
0.25

Description

Keep your accessories organized in a stylish way with this trinket dish plate. It is composed of sturdy glass polished with holographic color coating. This seashell shaped plate is suitable to store your trinkets, coins, jewelry, bar soap or serve your desserts. Perfect to use as a ring dish, soap dish, accent piece, or dessert plate. This accent piece is ideal to use as a display for a tabletop, desktop, kitchen, vanity, bedroom, bathroom, or living room. This dish plate will surely create a seashore atmosphere wherever you place it!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.