Marble Resin Candle Holders, Exquisite Decorative Taper Candlesticks, Elegant Accent, Gray, PK3

  • Mfr # QI004063.GY.3

  • Zoro # G904177287


product price: $45.85
/pk 3, $15.28/ea

Key Features

Color
Gray
Height
10
Length
2
Width
2
Material
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004063.GY.3
Zoro #
G904177287
UPC #
651355231887
Country of Origin
China

Dimensions

Height
10
Length
2
Width
2
Depth
2

Details

Color
Gray
Material
Resin
Weight
0.5
Packaging Type
Set of 3

Description

Create a warm inviting glow to your home with this taper candle holder. This centerpiece candlestick holder is suitable for birthday, weddings, special events, dinner parties, home decoration, table centerpieces, or fireplace. This set of accent pieces features a marble design that will add an elegant touch wherever placed. Designed to fit any standard sized candlestick and tapered candles. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Decorate your table and home while adding a warm and cozy charm!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.