Zoro Homepage

Mid-Century Modern Style Adjustable Swivel Plastic Shell Molded Office Task Chair w/ Rolling Wheels, White, PK4

  • Mfr # QI003751.WT.4

  • Zoro # G504185354


product price: $426.99
/pk 4, $106.75/ea
Free Shipping & Returns

Key Features

Style
Swivel Task Chair
Material
Plastic
Color
White
Length
24
Height
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003751.WT.4
Zoro #
G504185354
UPC #
651355229495
Country of Origin
China

Dimensions

Length
24
Height
35
Width
24
Depth
24

Details

Style
Swivel Task Chair
Material
Plastic
Color
White
Weight
12.24

Description

Embrace classic mid-century modern style with the timeless plastic shell office chair design. Crafted with a one-piece molded plastic chair seat, arms, and back, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; click the castors into place, and screw the chair seat onto the base. Smooth plastic will protect your floor from scratches and keep the chair evenly leveled. These task chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.