
Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Black and White
Mfr # QI004325.BW
Zoro # G604180716
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Weight Capacity
9
Material
Wood, Fabric
Depth
24
Length
24
Width
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI004325.BW
Zoro #
G604180716
UPC #
651355035973
Country of Origin
China
Dimensions
Depth
24
Length
24
Width
24
Height
31
Details
Weight Capacity
9
Color
Black and White
Material
Wood, Fabric
Description
Embrace classic mid-century modern style with the timeless plastic shell dining rocking chair design. Crafted with a one-piece molded plastic chair seat and back covered with fabric, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; the wooden solid beech rocking legs come pre-assembled, so you will only need to screw them into place. These armless chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kids rooms, nurseries, baby rooms, dinette, dining room, living room, study, or home office!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.