Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, White, PK 4

  • Mfr # QI004325.WT.4

  • Zoro # G904180713


product price: $459.99
/pk 4, $115.00/ea
Free Shipping & Returns

Key Features

Weight Capacity
8
Material
Wood, Fabric
Length
24
Height
31
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004325.WT.4
Zoro #
G904180713
UPC #
651355035935
Country of Origin
China

Dimensions

Length
24
Height
31
Width
24
Depth
24

Details

Weight Capacity
8
Color
White
Material
Wood, Fabric

Description

Embrace classic mid-century modern style with the timeless plastic shell dining rocking chair design. Crafted with a one-piece molded plastic chair seat and back covered with fabric, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; the wooden solid beech rocking legs come pre-assembled, so you will only need to screw them into place. These armless chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kids rooms, nurseries, baby rooms, dinette, dining room, living room, study, or home office!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.