Mid-Century Modern White Tulip Side Chair with Grey Cushioned Seat - Stylish and

  • Mfr # QI004628.GY.2

  • Zoro # G915917032


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height (In.)
30.75 in
Depth (In.)
22.5 in
Width (In.)
19.25 in
Packaging Type
Set of 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004628.GY.2
Zoro #
G915917032
UPC #
651355242364
Country of Origin
China

Dimensions

Height (In.)
30.75 in
Depth (In.)
22.5 in
Width (In.)
19.25 in

Details

Item
Indoor Chairs, Benches and Stools
Color
Gray
Material
Plastic
Packaging Type
Set of 2

Description

Crafted for long-lasting durability, our multi-functional Swivel Tulip Side Chair features a sturdy frame and a grey polypropylene cushioned seat. The quality construction ensures resilience to daily use, making it a reliable and enduring choice for your home. The timeless design and robust build make this stool chair a lasting investment in both style and durability. Transform your space with our convertible home office desk chair and barstools. The sleek white polypropylene shell exudes timeless aesthetic appeal, while the solid back design adds a touch of sophistication. This living room chair effortlessly combines mid century charm with contemporary elegance. Indulge in comfort and versatility with our swivel tulip side chair. The cushioned seat provides a cozy and supportive experience, making it ideal for various settings. Whether used as an accent piece in a living room, a stylish addition to a home office, or part of a dining set, this modern chair offers both functionality and style.


  • Measuring 19.25 inches in width, 22.5 inches in length, and 30.75 inches in height, this minimalist accent chair blends comfort with style. Featuring a creative construction and sleek arching curves, this mid-century modern chair is an elegant addition to any space.
  • This chair is a versatile addition that complements various room layouts. Its attractive and elegant appearance fits perfectly with modern decor. Ideal as bedroom chair, office chair, Kitchen Stool or a bar chair.
  • Crafted from premium reinforced white plastic, the seat shell ensures reliable strength and durability. The heavy-duty pedestal base is made from sturdy white-coated iron. Enjoy the convenience of 360-degree functionality of our swivel chair, allowing you to effortlessly rotate and access different areas of your living space.
  • This desk chair and bar stool features a soft, cushioned seat filled with high-density sponge for a comfortable sitting experience, whether you're dining, working, lounging, or simply unwinding.
  • Enjoy hassle-free assembly with straightforward instructions and included hardware, ensuring you can have this modern accent chair ready for use in minutes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.