Zoro Homepage

Modern Acrylic Crystal Ice Chair, Florence Dining Chair, Stackable Transparent Seating, 4PK

  • Mfr # QI004660.CL.4

  • Zoro # G212221535


product price: $326.99
/pk 4, $81.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic
Color
Clear
Width (In.)
15
Depth (In.)
18
Length
35.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004660.CL.4
Zoro #
G212221535
UPC #
651355040809
Country of Origin
China

Dimensions

Width (In.)
15
Depth (In.)
18
Length
35.75

Details

Item
Indoor Chairs, Benches and Stools
Material
Plastic
Color
Clear

Description

This stackable chair not only provides functional seating but also stands out as a visual masterpiece. Whether enhancing a dining area, bringing elegance to a wedding event, or serving as a stylish accent in a living space, this chair seamlessly combines versatility with a chic aesthetic, embodying the clarity and purity of ice in its look and feel. Its transparent and modern design make it a versatile choice that enhances any setting with a contemporary touch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.