Zoro Homepage

Modern Display Wooden Console Bar Serving Table with 4 Tiered Open Shelves, Brown

  • Mfr # QI004486.WT

  • Zoro # G610083544


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.75"
Overall Height
72"
Frame Material
PB wood
Overall Width
39.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004486.WT
Zoro #
G610083544
UPC #
651355044869
Country of Origin
China

Dimensions

Overall Length
19.75"
Overall Height
72"
Overall Width
39.5"

Details

Frame Material
PB wood
Color
White

Description

This bar console counter is the perfect for bartenders or party serving station, for your home wine celler room or your upcoming event, easy to assemble and unassembled for your next occasionally use, minimal storage capacity required when unassembled. Proudly display wine bottles, wine racks, flowerpots, vases, and centerpieces. Perfect use for bar serving table, wine room table and bartender serving table. Featuring 4 open shelves for optimum space and storage, the minimalist contemporary design of this bar console counter will conserve space in your living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.