Zoro Homepage

Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White

  • Mfr # QI004485.WT

  • Zoro # G710083499


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.25"
Overall Height
33"
Frame Material
PB wood
Overall Width
40.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004485.WT
Zoro #
G710083499
UPC #
651355044852
Country of Origin
China

Dimensions

Overall Length
14.25"
Overall Height
33"
Overall Width
40.25"

Details

Frame Material
PB wood
Color
White

Description

Upgrade your entertaining experience with our multifunctional console table and wine bar cabinet, tailored to meet the needs of bartenders and hosts alike. Whether you're setting up a party serving station outdoor or enhancing your home wine cellar room, this console bar table is designed to effortlessly adapt to any occasions and can be stationed anytime anywhere in your home effortlessly. Its easy-to-assemble and disassemble feature makes it perfect for occasional use, requiring minimal storage space when not in use, and ensuring convenience without compromising style. Proudly display your wine collection with confidence atop its sleek surface, offering ample space for wine bottle holder, portable wine rack, wine glasses, and more. Featuring our four open shelves modern console table that optimizes space and storage, allowing you to organize your essentials with ease. The minimalist contemporary design not only adds a touch of sophistication to your living space but also conserves valuable floor space, making it an ideal addition to any home decor scheme.


  • •Our 40.25" W x 14.25" D x 33" H Open Shelf Multi-functional 4 Tier console table can serve as your lovely Wine Cabinet. With its exquisite craftsmanship, versatile design, and inviting allure, it can also be an ideal enhancement to your home as your cocktail table during gatherings and lively parties.
  • •Sophisticated yet practical, our two color variation brown and white cabinet console tables are flawless inclusion to your home bar furniture collection. All components, hardware, and concise assemble instructions are included for effortless assembly.
  • •Our home bar cabinet is also a portable bar table console made from high quality material furniture to ensure durability that last for years to come.
  • •Versatile enough to complement modern-style home decor, our 4 tier shelves wine bar cabinet is the perfect addition to any room decor, and bar accessories.
  • •Heighten the ambiance of your home with the captivating color and design of our wine bar cabinet that exudes elegance and style. Experience unparalleled versatility with our four tiered bar table console that caters to a multitude of purposes, adding depth and functionality to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.