Zoro Homepage

Modern Plastic Dining Chair Open Back with Beech Wood Legs, White

  • Mfr # QI004222.WT

  • Zoro # G615916946


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Height (In.)
29.25 in
Depth (In.)
19 in
Color
White
Material
Plastic
Width (In.)
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004222.WT
Zoro #
G615916946
UPC #
651355242982
Country of Origin
China

Dimensions

Height (In.)
29.25 in
Depth (In.)
19 in
Width (In.)
19.75 in

Details

Color
White
Material
Plastic
Item
Indoor Chairs, Benches and Stools
Packaging Type
Single

Description

Embrace classic mid-century modern style with the timeless plastic dining chair. Crafted with a one-piece molded plastic chair seat, arms, and back this side chair is perhaps the most comfortable, practical, and durable seat youll ever sit upon. Made with recyclable polypropylene PP plastic in a matte, subtly textured finish. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, modern, and contemporary homes, but their simple clean design lets it fit in with any home decor theme. Youll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!


  • SIZE: Overall: 19.75" W x 29.25" H x 19" D
  • COMPOSITION: The entire chair is molded with solid polypropylene (PP) plastic, a sturdy recyclable material. The legs are made with solid beech wood in a natural wood color, showcasing its beautiful wooden grain.
  • MULTIUSE: Fits into any style room such as kitchen, office, dining room, bedroom, playroom, or outdoors.
  • EASY TO CLEAN: The chair's sleek shape and one piece construction makes it easy to clean, with no nooks and crannies for dirt to get stuck. Simply wipe down with a damp cloth, and the chair will look beautiful again.
  • MODERN DESIGN: Contoured backrest is designed to be comfortable for any body type.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.