Zoro Homepage

Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White, PK 2

  • Mfr # QI004223.WT.2

  • Zoro # G204185142


product price: $138.99
/pk 2, $69.50/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Width (In.)
21
Depth (In.)
17
Height (In.)
32.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004223.WT.2
Zoro #
G204185142
UPC #
651355034853
Country of Origin
China

Dimensions

Width (In.)
21
Depth (In.)
17
Height (In.)
32.75
Length
17

Details

Material
Plastic
Color
White
Weight
8.75

Description

Embrace classic mid-century modern style with the timeless plastic dining chair. Crafted with a one-piece molded plastic chair seat, arms, and back this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, modern, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.