Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fabulaxe Modern Wall Mounted Collage Picture Holder Multi Photo Frame for 6 Pictures Love Text Design QI004490.WT

Modern Wall Mounted Collage Picture Holder Multi Photo Frame for 6 Pictures Love Text Design (Discontinued)

  • Mfr # QI004490.WT
  • Zoro # G304965897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004490.WT
Zoro #
G304965897
UPC #
651355044906
Country of Origin
China

Dimensions

Height
13.5
Width
19.75
Depth
0.75

Details

Color
White
Material
Plastic

Description

Display your photos and cherished memories with this wall mounted collage photo frame. This frame is composed of plastic with modern edging for a contemporary look. This chic, vertical and horizontal frame is perfect for displaying photos, certificates, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, office, hallway and staircase. Easy to use, turn the metal fastener to unlock the frame and back cover, take out the film, put in the photo and put back to close. Then use the brackets on the back of the frame to mount it. Decorate your home while adding a modern and contemporary charm!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.