Zoro Homepage

Modern White Stackable Chiavari Dining Chair, White

  • Mfr # QI004661.WT

  • Zoro # G012222701


product price: $71.85
/ea

Key Features

Material
Plastic
Color
White
Width (In.)
15.75
Depth (In.)
17.75
Length
35.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004661.WT
Zoro #
G012222701
UPC #
651355241497
Country of Origin
China

Dimensions

Width (In.)
15.75
Depth (In.)
17.75
Length
35.5

Details

Item
Indoor Chairs, Benches and Stools
Material
Plastic
Color
White

Description

Enhance your living space with this dining chair, a perfect blend of style and modern comfort. Ideal for various living areas, this versatile piece serves as a stylish seating option, effortlessly elevating the ambiance of your home. Its contemporary design adds a touch of sophistication, making it a fashionable addition to any room. Whether for everyday use or special occasions, this chair offers a perfect balance between functionality and aesthetic appeal, creating an elegant and comfortable living environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.