Zoro Homepage

Ottoman, 15.75 W, Velvet, MDF, Metal, Green

  • Mfr # QI004323.DGN

  • Zoro # G812221553


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Color
Green
Width
15.75
Depth
15.7515
Length
17
Material
Velvet, MDF, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004323.DGN
Zoro #
G812221553
UPC #
651355040342
Country of Origin
China

Dimensions

Width
15.75
Depth
15.7515
Length
17

Details

Color
Green
Material
Velvet, MDF, Metal
Item
Ottoman

Description

Home entrances and living rooms need practical and decorative furniture to make home feel more inviting. This round cylinder stool invites decorative charm and practical functions wherever placed. Velvet fabric composition offers a durable and comfortable seat to use as an ottoman, foot stool, or vanity stool. Thick velvet on a sturdy metal base makes it durable to use. Plush velvet top and gold finish combine to create a stylish piece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.