Swivel Tulip Side Chair w/Cushioned Seat, White Polypropylene Accent Side Chair, 2PK

  • Mfr # QI004628.WT.2

  • Zoro # G012222718


product price: $270.99
/pk 2, $135.50/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width (In.)
19.25
Depth (In.)
22.5
Length
30.75
Option
Set of 2 Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004628.WT.2
Zoro #
G012222718
UPC #
651355040434
Country of Origin
China

Dimensions

Width (In.)
19.25
Depth (In.)
22.5
Length
30.75

Details

Item
Indoor Chairs, Benches and Stools
Material
Plastic
Color
White
Option
Set of 2 Chair
Packaging Type
Set of 2

Description

The mid-century modern white swivel tulip side chair combines modern design with comfort. Its classic white polypropylene construction, cushioned seat, and sturdy base create a versatile and inviting seating solution for any room, effortlessly blending style with comfort and durability. These armless chairs feature a basic modern minimalist design that looks great in any home, but their simple clean design lets it fit in with any home decor theme. Youll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.