Zoro Homepage
This item is Discontinued.
Fabuloso All Purpose Cleaner, 1 Gallon, Pleasant, 40 PK US05252A

All Purpose Cleaner, 1 Gallon, Pleasant, 40 PK (Discontinued)

  • Mfr # US05252A
  • Zoro # G811231386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US05252A
Zoro #
G811231386
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 Gallon

Details

Item
All Purpose Cleaner
Fragrance
Pleasant
Recommended Dilution
2 oz. of Fabuloso with 1 gallon of water
Color
Blue
Surfaces for Use On
Floors, kitchens, bathrooms, walls, toilet bowls
Ready to Use/Concentrated
Concentrated
Application
Hard Surface
For Use On
Floors, kitchens, bathrooms, walls, toilet bowls
Removes
Grease, grime, dirt
Cleaner Chemical Product Grouping
Multipurpose Cleaner

Description

Fabuloso Pro All Purpose Cleaner Ocean Cool Concentrate 1 Gallon is a versatile cleaning solution designed for residential and commercial use. It features a pleasant ocean cool scent and is formulated to deodorize and degrease various surfaces including floors, kitchens, bathrooms, and walls. This concentrate makes up to 128 gallons of ready-to-use cleaner, making it suitable for professional cleaning tasks. The product is ideal for use as a bathroom cleaner, floor cleaner, or kitchen degreaser, providing long-lasting freshness and effective mess removal in a pack of 4.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.