Zoro Homepage
This item is Discontinued.
Fabuloso All Purpose Cleaner, Bottle, 1 Gallon, Fresh, 40 PK US05253A

All Purpose Cleaner, Bottle, 1 Gallon, Fresh, 40 PK (Discontinued)

  • Mfr # US05253A
  • Zoro # G111231420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US05253A
Zoro #
G111231420
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Gallon

Details

Item
All Purpose Cleaner
Container Type
Bottle
Fragrance
Fresh
Primary Chemical
Glutaral
Recommended Dilution
2 oz. of Fabuloso with 1 gallon of water
Color
Purple
Surfaces for Use On
Floors, kitchens, bathrooms, walls, toilet bowls
Ready to Use/Concentrated
Concentrated
Cleaner Chemical Product Grouping
Multipurpose Cleaner & Degreaser
Removes
Grease, grime, dirt
Application
Multipurpose
For Use On
Floors, kitchens, bathrooms, walls, toilet bowls

Description

Fabuloso Pro All Purpose Cleaner Lavender Concentrate 1 Gallon is a versatile cleaning solution designed for residential and commercial use. It features a lavender scent that provides long-lasting freshness while deodorizing and degreasing various surfaces. This concentrate makes up to 128 gallons of ready-to-use cleaner suitable for floors, kitchens, bathrooms, and walls. Formulated for professional cleaning, it effectively tackles messes and maintains cleanliness across multiple applications. The product is contained in a pack of 4 one-gallon containers and is part of Colgate’s professional cleaning line.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.