
All Purpose Cleaner, Bottle, 56 oz, Lemon
Mfr # MX06157A
Zoro # G205298186
product price: $6.95
/eaSold in multiples of 6 for $41.70
Key Features
Container Size
56 oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lemon
Primary Chemical
C9-11 Pareth-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX06157A
Zoro #
G205298186
UPC #
35000470416
Country of Origin
Mexico
Dimensions
Container Size
56 oz
Details
Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lemon
Primary Chemical
C9-11 Pareth-8
Color
Yellow
Surfaces for Use On
Floors, Bathrooms, Walls
Application
Multipurpose
Recommended Dilution
1/4 cup in a gallon
Description
Fabuloso Multi-Purpose Cleaner leaves a fresh scent that lasts. The refreshing lemon fragrance leaves an irresistible scent your family and guests will notice. It comes in a convenient, easy-pour bottle. This Fabuloso all-purpose cleaner is easy to use, so there is no need to rinse and it leaves no visible residue. Discover the long-lasting freshness of Fabuloso Multi-Purpose Cleaner that leaves your home shiny, clean, fresh and fragrant.
- • Leaves no visible residue -no need to rinse
- • Smells Clean for 24 hours tested in controlled setting
- • Comes in a convenient, easy-pour bottle
- • Multi-surface cleaning power
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.