This item is Discontinued.

Fabuloso Fabuloso CPC153122CT 169 oz Multi-use Cleaner; Purple CPC153122CT

Fabuloso CPC153122CT 169 oz Multi-use Cleaner; Purple (Discontinued)

  • Mfr # CPC153122CT
  • Zoro # G304142113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC153122CT
Zoro #
G304142113
UPC #
-
Country of Origin
United States

Dimensions

Container Size
169 oz

Details

Item
Multi-Purpose Cleaner
Fragrance
FreshLavender
Ready to Use/Concentrated
Concentrated
Color
Purple

Description

Features
  • All-purpose cleaner leaves a long-lasting, fresh scent
  • Effective for a wide variety of cleaning applications
  • Fabuloso Multi-Use Cleaner cleans floors, wall, kitchens, foodservice areas and restrooms
  • Advanced technology formula penetrates deep into surface to capture grease and soils and leaves no residue
  • Neutral pH makes product safe for people and surfaces
  • All-purpose cleaner has bilingual labeling
Specifications
  • Color: Purple
  • Product Type: Multipurpose Cleaner
  • Scent: FreshLavender
  • Cleaner Form: Concentrate
  • Capacity: 169 oz
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.