Zoro Homepage

Multi-Purpose Cleaner, Bottle, 56 oz, Lemon, 6 PK

  • Mfr # MX06157A

  • Zoro # G612929406


product price: $80.39
/pk 6, $13.40/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Primary Chemical
C9-11 Pareth-8
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX06157A
Zoro #
G612929406
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
56 oz
Size
56 oz

Details

Container Type
Bottle
Primary Chemical
C9-11 Pareth-8
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Item
Multi-Purpose Cleaner
Color
Yellow
Removes
Dirt; Grease; Grime
Fragrance
Refreshing Lemon
Application
All-Purpose
Cleaner Chemical Product Grouping
Multipurpose Cleaner
Surfaces for Use On
All Sealed Surfaces; Ceramic; Granite; Tile
Recommended Dilution
1/4 cup in a gallon

Description

Fabuloso Multi-Purpose Cleaner leaves a fresh scent that lasts. The fragrance leaves an irresistible scent your family and guests will notice. It comes in a convenient, easy-pour bottle. This Fabuloso cleaner is easy to use, so there is no need to rinse, and it leaves no visible residue. Discover the long-lasting freshness of Fabuloso Multi-Purpose Cleaner that leaves your home shiny, clean, fresh and fragrant.


  • All-purpose cleaner for the kitchen, bathroom and more.
  • Smells clean for 24-hours.
  • Multi-surface cleaning power.
  • Leaves no visible residueno need to rinse.
  • Easy-to-pour bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.