
Multi-Use Cleaner, Citrus Scent, 56 oz Bottle, 6PK
Mfr # 153091
Zoro # G011242236
product price: $55.35
/pk 6, $9.23/eaKey Features
Container Type
Bottle
Removes
Dirt; Grease; Grime
Cleaner Form
Liquid
Surfaces for Use On
All Sealed Surfaces; Ceramic; Granite; Tile
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153091
Zoro #
G011242236
UPC #
-
Country of Origin
Mexico
Dimensions
Size
56 oz
Details
Item
Multi-Purpose Cleaner
Container Type
Bottle
Removes
Dirt; Grease; Grime
Cleaner Form
Liquid
Surfaces for Use On
All Sealed Surfaces; Ceramic; Granite; Tile
Fragrance
Citrus
Application
All-Purpose
Description
Fabuloso Multi-Purpose Cleaner, 2X Concentrated Formula transforms your home or business with a fresh scent that lasts. Bring the fragrance of Fabuloso indoors, and experience a warm, joyful feeling your friends and family will love. Fabuloso 2X Concentrated Formula now provides 2x more active ingredients compared to non-concentrated Fabuloso Original, giving you 2x the dosage in the same bottle. Every colorful pour from the easy-pour bottle delivers a long-lasting, unmistakable freshness and leaves your home bright and clean. Use Fabuloso Multi-Purpose Cleaner, on sinks, toilets, tubs, showers, kitchen and bathroom floors, sealed wood surfaces, appliances, counters, windows, mirrors, walls, doorknobs and furniture, and fill every room in your home with joy.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.