
Multi-use Cleaner, Lemon Scent, 169 oz Bottle, 3PK
Mfr # 61037885
Zoro # G016042541
product price: $74.06
/pk 3, $24.69/eaKey Features
Container Type
Bottle
Cleaner Form
Liquid
Container Size
169 oz
Surfaces for Use On
Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces
Removes
Dust; Grease; Grime; Soil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61037885
Zoro #
G016042541
UPC #
-
Country of Origin
Mexico
Dimensions
Container Size
169 oz
Size
169 oz
Details
Container Type
Bottle
Cleaner Form
Liquid
Surfaces for Use On
Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces
Removes
Dust; Grease; Grime; Soil
Application
All-Purpose
Item
Multipurpose Cleaners
Fragrance
Lemon
Description
Fabuloso Multi-Purpose Cleaner leaves a fresh scent that lasts. The fragrance leaves an irresistible scent your family and guests will notice. It comes in a convenient, easy-pour bottle. This Fabuloso cleaner is easy to use, so there is no need to rinse, and it leaves no visible residue. Discover the long-lasting freshness of Fabuloso Multi-Purpose Cleaner that leaves your home shiny, clean, fresh and fragrant.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.