
Multi-Use Cleaner, Light Lavender Scent, 56 oz Bottle, 6PK
Mfr # 61045945
Zoro # G116042809
product price: $75.19
/pk 6, $12.53/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Surfaces for Use On
Ceramic; Fiberglass; Glass; Hard Surfaces; Metal; Plastic; Sealed Wood; Vinyl
Container Size
56 oz
Removes
Dust; Grease; Grime; Soil
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61045945
Zoro #
G116042809
UPC #
-
Country of Origin
United States
Dimensions
Container Size
56 oz
Size
56 oz
Details
Cleaner Form
Liquid
Surfaces for Use On
Ceramic; Fiberglass; Glass; Hard Surfaces; Metal; Plastic; Sealed Wood; Vinyl
Removes
Dust; Grease; Grime; Soil
Container Type
Bottle
Fragrance
Light Lavender
Item
Multipurpose Cleaners
Application
All-Purpose
Description
Fabuloso Multi-Purpose Cleaner, 2X Concentrated Formula transforms your home or business with a fresh scent that lasts. Bring the fragrance of Fabuloso indoors, and experience a warm, joyful feeling your friends and family will love. Fabuloso 2X Concentrated Formula now provides 2x more active ingredients compared to non-concentrated Fabuloso Original, giving you 2x the dosage in the same bottle. Every colorful pour from the easy-pour bottle delivers a long-lasting, unmistakable freshness and leaves your home bright and clean. Use Fabuloso Multi-Purpose Cleaner, on sinks, toilets, tubs, showers, kitchen and bathroom floors, sealed wood surfaces, appliances, counters, windows, mirrors, walls, doorknobs and furniture, and fill every room in your home with joy.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.