Zoro Homepage

858 Marine Grade Upholstery Vinyl Fabric; Summersand

  • Mfr # FA1364932

  • Zoro # G404165906


product price: $70.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA1364932
Zoro #
G404165906
UPC #
797410920911
Country of Origin
China

Description

Backing is a Hi-Loft 100% Polyester QUV: ASTM D-4329/CFFA-2 c2- Passes 650 hours Passes Pink Stain (ASTM E-1428) Stitching Strength DIN 54301 lbs (min): Warp=13, Fill=9.5 Anti-Fungal, Antibacterial, Anti-Static. Adhesion ASTM D-751/CFFA 3: Warp: 3.3 lbs, Fill 3.3 lbs.

Features
  • Marine Grade Upholstery Vinyl
Cautions:
  • White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
  • This transfer is due to the wide range of dyes now being used in clothing coming from different countries
  • This is not a defect to the vinyl
  • J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
  • Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
  • Remove most stains with a soft cloth or sponge, mild soap & water
  • If stubborn stains remain, use a soft brush
  • Rinse Thoroughly with clean water & wipe dry
  • Do Not Use Powered Abrasives or Steel Wool
  • Products of this nature will always result in additional damage
Cleaning Instruction:
  • Mild Soap & Water
Uses:
  • Upholstery Outdoor Automotive Seating
Specifications
  • Color: Summersand
  • Abrasion: Exceeds 50,000 Double Rubs
  • Backing Content: 100% Polyester
  • Backing Weight: 5.70 oz Per Lineal Yard
  • Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
  • Construction: Vinyl
  • Content: 100% Polyvinyl Chloride
  • Elongation: CFFA 17 / ASTM D-751: Warp: 67 %, Fill: 149%
  • Fire Retardancy: Passes BIFMA X5.7- Fabrics class A, IMO A.652 16 8.2 & 8.3 UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E BIFMA Class 1
  • Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours
  • Mildew: Mildew Resistant
  • Tearstrength: Passes CFFA-16C - Warp = 23 lbs & Fill = 32 lbs
  • Tensilestrength: Passes ASTM D751 -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.