Shop FACILITY ARMOR
See all product information
Create Account
Anti-Microbial Protected Mat Roll
- Mfr # JS36100R
- Zoro # G124152163
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Mat Shape
Rectangular
Mat Product Type
Anti-Microbial Protected Mat
Color
Black
Thickness
1/16 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JS36100R
- Zoro #
- G124152163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1/16 in
- Overall Width
- 36 in
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Details
- Mat Shape
- Rectangular
- Mat Product Type
- Anti-Microbial Protected Mat
- Color
- Black
- Resistance Properties
- Antimicrobial
- Anti-Slip Backing
- Anti-Slip Backing
- Antifatigue Material
- Antifatigue Material Not Included
- Item
- Athletic Mat
- Anti-Slip Surface
- Anti-Slip Surface Included
- Backing Material
- Proprietary Adhesive Material
- Wire Color
- Black
Description
Anti-Microbial Protected Mat Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.