Shop FACILITY ARMOR
See all product information
Create Account
Jani-Shield Commode Mat, PK6
- Mfr # JS2322CM
- Zoro # G324161873
product price:Â
$
89.25
/pk of 6, $14.88/ea
Key Features
Color
Gray
Width
22 in
Product Type
Toilet Floor Mat
Backing Material
Polyethylene Film
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JS2322CM
- Zoro #
- G324161873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Length
- 23 in
- Mat Thickness
- 1/32 in
- Fits Chest Size
- Absorbent, Odor-Controlling Surface, Contoured to Fit Around the Commode Base, Easy to Replace and Maintain, Protects Flooring and Grout, Slip-Resistant for Safety
Details
- Item
- Toilet Floor Mat
- Color
- Gray
- Product Type
- Toilet Floor Mat
- Backing Material
- Polyethylene Film
- Material
- Polyester
- Features
- Absorbent, Odor-Controlling Surface, Contoured to Fit Around the Commode Base, Easy to Replace and Maintain, Protects Flooring and Grout, Slip-Resistant for Safety
- Fragrance
- Unscented
- Shell Material
- Polyester
- Wire Color
- Gray
Description
Toilet Floor Mat, Gray, Length 23 in, Width 22 in, Mat Thickness 1/32 in, Fragrance Unscented, Material Polyester, Backing Material Polyethylene Film, Features Absorbent, Odor-Controlling Surface, Contoured to Fit Around the Commode Base, Easy to Replace and Maintain, Protects Flooring and Grout, Slip-Resistant for Safety, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.