Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Facom 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points FM-S.12LAVSE

1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (Discontinued)

  • Mfr # FM-S.12LAVSE
  • Zoro # G4806961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-S.12LAVSE
Zoro #
G4806961
UPC #
662679985066
Country of Origin
France

Dimensions

Drive Size
1/2 in
Overall Length
3 1/32 in
Size
12mm
Socket Sizes
12mm
Socket Depth
Deep
Socket Size
12 mm

Details

Socket Type
Deep
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Finish
Insulated
Output Type
12 pt
Tether Capable
Tether Capable
Drive Type
Hand
Standards
ASME B107.110-2012
Features
For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC
Item
Insulated Socket
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
No
Insulated
Yes
Voltage Rating
1,000 V AC, 1,500 V DC

Description

Insulated Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Insulated, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.