1/4 in Drive, 8mm 12 pt Metric Socket, 6 Points (Discontinued)
- Mfr # FM-R.8AVSE
- Zoro # G4634515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-R.8AVSE
Zoro #
G4634515
UPC #
662679984984
Country of Origin
France
Dimensions
Drive Size
1/4 in
Overall Length
55/64 in
Size
8mm
Socket Depth
Standard
Socket Sizes
8mm
Socket Size
8 mm
Details
Socket Type
Insulated
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Finish
Insulated
Output Type
12 pt
Features
For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC
Tether Capable
Tether Capable
Drive Type
Hand
Standards
ASME B107.110-2012
Item
Insulated Socket
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Socket Shape
12-Point
Insulated
Yes
Tether Ready
No
Voltage Rating
1,000 V AC, 1,500 V DC
Description
Insulated Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Insulated, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.