Zoro Homepage

14mm Drive, Metric Socket, 6, 12 Points

  • Mfr # FM-76.14

  • Zoro # G4822072


product price: $20.59
/ea

Key Features

Finish
Satin
Overall Length
6 19/64 in
SAE or Metric
Metric
Number of Points
6, 12
Features
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-76.14
Zoro #
G4822072
UPC #
662679981860
Country of Origin
Multiple

Dimensions

Drive Size
14mm
Overall Length
6 19/64 in
Socket Sizes
14mm
Socket Size
14 mm
Overall Width
6 5/16 in

Details

Item
Angled Open Socket Wrench
Finish
Satin
SAE or Metric
Metric
Number of Points
6, 12
Features
Angled
Material
Alloy Steel
Head Style
Fixed Head
Handle Material
Steel
Measurement Type
Metric
Wrench Shape
L
Socket Shape
12-Point, 6-Point
Tether Style
Not Tether Capable
Number of Wrench Heads
2
Insulated
No
Non-Sparking
No
Head Type
Standard
Bolt Through Design
Bolt Through Design Included
Series
Proto
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 14 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 6 19/64 in, Overall Width 6 5/16 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.