Zoro Homepage

17mm Drive, Metric Socket, 6, 12 Points

  • Mfr # FM-76.17

  • Zoro # G4822133


product price: $27.15
/ea

Key Features

Finish
Satin
Overall Length
7 23/64 in
SAE or Metric
Metric
Number of Points
6, 12
Head Style
Fixed Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-76.17
Zoro #
G4822133
UPC #
662679981891
Country of Origin
Multiple

Dimensions

Drive Size
17mm
Overall Length
7 23/64 in
Socket Sizes
17mm
Overall Width
7 3/8 in
Socket Size
17 mm

Description

The FACOM FM-76.17 17mm Drive Socket Wrench is the perfect tool for tightening and loosening fasteners in tight spaces. The angled open socket wrench has a 6, 12 point configuration, which allows you to apply more torque when needed. It is designed with alloy steel material that is resistant to corrosion and wear. This satin finish socket wrench measures 7 23/64" in length and 7 3/8" in width overall. The 17mm drive size makes it compatible with most hexagon sockets on hand tools, while the metric measurement type ensures accuracy when working on projects of all kinds. With its 6, 12 point configuration and alloy steel material, this FACOM Socket Wrench will help you complete your next project in no time at all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.