Zoro Homepage
This item is Discontinued.
Facom 3/8" Drive, 12 pt. Metric Socket, 12 Points FM-J.16AVSE

3/8" Drive, 12 pt. Metric Socket, 12 Points (Discontinued)

  • Mfr # FM-J.16AVSE
  • Zoro # G4525866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-J.16AVSE
Zoro #
G4525866
UPC #
662679984700
Country of Origin
France

Dimensions

Drive Size
3/8 in
Overall Length
1 13/16 in
Socket Depth
Standard
Socket Sizes
16mm

Details

SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Finish
Insulated
Output Type
12 pt.
Drive Type
Square
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
Up To 1000V AC or 1500DC
Item
Insulated Socket
Features
For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC
Tether Style
Tether Capable

Description

Insulated Socket, Alloy Steel, Insulated, Standard, Square, Drive Size 3/8 in, Standards Up To 1000V AC or 1500DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.