Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Round Hand Ratchet, Insulated

  • Mfr # FT-J.151AVSE

  • Zoro # G4552335


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Head Style
Round
Overall Length
7"
Finish
Insulated
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-J.151AVSE
Zoro #
G4552335
UPC #
662679984687
Country of Origin
France

Dimensions

Drive Size
3/8"
Overall Length
7"

Details

Item
Hand Ratchet
Head Style
Round
Finish
Insulated
Tether Capable
Tether Capable
Reversing
Not Reversible
Color
Orange
Open/Closed Top
Closed Top
Features
Spring Ball, 2 Color Warning Handle, Changes From Orange To Yellow If Insulation Integrity Compromised
Nonsparking
No
Head Movement
Fixed
Material
Alloy Steel, Plastic
Insulated / Uninsulated
Insulated
Max. Use Voltage
1000VAC/1500VDC
Tether Style
Tether Capable
Ratchet Type
Standard
Insulated
Yes
Ratcheting
Yes
Voltage Rating
1000VAC or 1500VDC
Grip Style
Insulated
Head Type
Standard
Quick Release
Yes
Non-Sparking
No
Measurement Type
SAE
Tether Ready
No
Head Shape
Round
Arc Swing - Minimum
5 Degrees
Includes Quick-Release
Quick-Release Included
Includes Ratcheting
Ratcheting Included
Series
Proto
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

The FACOM FT-J.151AVSE 3/8" Drive, 7" Round Hand Ratchet is the ideal tool for those working with small bolts and nuts. Made of alloy steel and plastic, this hand ratchet is built to last. It has a fixed head movement, allowing you to work on bolts without having to reposition the wrench each time. The round head style gives you better access in tight spaces than other styles. With an overall length of 7", it provides excellent leverage while still being compact enough for easy handling. This FACOM Hand Ratchet is a durable tool that will give you great results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.