Zoro Homepage
This item is Discontinued.
Facom 3/8 in Drive, 8mm 12 pt Metric Socket, 12 Points FM-J.8AVSE

3/8 in Drive, 8mm 12 pt Metric Socket, 12 Points (Discontinued)

  • Mfr # FM-J.8AVSE
  • Zoro # G4576896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-J.8AVSE
Zoro #
G4576896
UPC #
662679984830
Country of Origin
France

Dimensions

Drive Size
3/8 in
Overall Length
1 11/16 in
Size
8mm
Socket Sizes
8mm
Socket Depth
Standard
Socket Size
8 mm

Details

Socket Type
Insulated
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Finish
Insulated
Output Type
12 pt
Item
Insulated Socket
Features
For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC
Tether Capable
Tether Capable
Standards
Up To 1000V AC or 1500DC
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
12-Point
Insulated
Yes
Voltage Rating
1,000 V AC, 1,500 V DC

Description

Insulated Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Insulated, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards Up To 1000V AC or 1500DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.