Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 11/16 in Long Nose Plier Ergonomic Handle

  • Mfr # FA-188.16AVSE

  • Zoro # G4552755


product price: $60.75
/ea

Key Features

Overall Length
Standard
Material
Bi-Material
Handle Type
Ergonomic
Features
(2) Color Warning Handle Insulation
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-188.16AVSE
Zoro #
G4552755
UPC #
662679983765
Country of Origin
France

Dimensions

Overall Length
Standard
Jaw Width
1 1/2 in
Jaw Length
2 in
Tip Width
3/16 in

Details

Item
Long Nose Plier
Material
Bi-Material
Handle Type
Ergonomic
Features
(2) Color Warning Handle Insulation
Number of Pieces
1
Joint Type
Solid
Max. Jaw Opening
1 15/32 in
Plier Item
Long Nose Pliers
Jaw Bend
0 Degrees
ESD Safe
No
Wire Crimper
No
Cutting Capacity/Material
Not Specified
Wire Stripper
No
Nonsparking
No
Side Cutter
No
Spring Return
No
Insulated / Uninsulated
Insulated
Gripping Surface
Serrated
Plier Product Group
Pliers
Voltage Rating
1,000 V
Insulated
Yes
Tether Capable
Tether Capable
Handle Color
Orange
Tether Style
Standard Tool (Accessory Needed for Tethering)
Cutting Capacities
Not Specified
Plier Material
Bi-Material
Jaw Opening Type
Manual
Non-Sparking
No
Jaw Texture
Serrated
Plier Type
Flat Nose Pliers
Tether Ready
No
Handle Style
Ergonomic
Includes Wire Cutter
No
ESD-Safe
No
Maximum Jaw Opening
1 1/2 in
Weight
0.37 lb
Includes Wire Stripper
No
Nose Shape
Flat

Description

Long Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 3/4 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 2 in, Tip Width 3/16 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities Not Specified, Features (2) Color Warning Handle Insulation, Handle Color Orange, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.