Zoro Homepage

6 7/8 in Round Nose Plier Ergonomic Handle

  • Mfr # FA-189.17AVSE

  • Zoro # G4587405


product price: $58.19
/ea

Key Features

Overall Length
6 7/8 in
Material
Bi-Material
Handle Type
Ergonomic
Features
Burnished Nose
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-189.17AVSE
Zoro #
G4587405
UPC #
662679983772
Country of Origin
France

Dimensions

Overall Length
6 7/8 in
Jaw Width
1 3/8 in
Jaw Length
1 3/4 in
Tip Width
3/16 in

Description

Round Nose Plier, Plier Type Round Nose Pliers, Jaw Length 1 3/4 in, Jaw Width 1 3/8 in, Overall Length 6 7/8 in, Maximum Jaw Opening 1 5/16 in, Grip Style Knurled, Tether Ready Yes, Non-Sparking No, Insulated Yes, ESD-Safe No, Voltage Rating 1,000 V, Application Shaping Bends, Terminals on All Types of Wire, Features Burnished Nose, Handle Color Multicolored, Handle Style Ergonomic, Includes Wire Cutter No, Includes Wire Stripper No, Jaw Bend 0 Degrees , Jaw Opening Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.