Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Facom 9/16" Drive, SAE Socket, 6, 6 Points FF-75.9/16

9/16" Drive, SAE Socket, 6, 6 Points (Discontinued)

  • Mfr # FF-75.9/16
  • Zoro # G2601584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-75.9/16
Zoro #
G2601584
UPC #
662679987404
Country of Origin
Czechia

Dimensions

Drive Size
9/16"
Overall Length
6 21/32 "
Socket Sizes
9/16 in
Socket Size
9/16 in

Details

Item
Angled Open Socket Wrench
Finish
Satin
SAE or Metric
SAE
Number of Points
6, 6
Material
Alloy Steel
Head Style
Fixed Head
Standards
ISO 2236
Features
Bolt Clearance Hole
Handle Material
Alloy Steel
Measurement Type
SAE
Insulated
No
Head Type
Standard
Non-Sparking
No
Tether Style
Not Tether Capable
Number of Wrench Heads
2
Wrench Shape
L
Socket Shape
6-Point
Bolt Through Design
Yes

Description

Socket End Wrench, Socket Size 9/16 in, Socket Shape 6-Point, SAE, Overall Length 6 21/32 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.