Zoro Homepage
This item is Discontinued.
Facom Bent Nose Insulated Pliers 1000VSE - 7-7/8" FA-195.20AVSE

Bent Nose Insulated Pliers 1000VSE - 7-7/8" (Discontinued)

  • Mfr # FA-195.20AVSE
  • Zoro # G4532281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-195.20AVSE
Zoro #
G4532281
UPC #
662679983840
Country of Origin
France

Dimensions

Overall Length
7 7/8 in
Jaw Width
1 1/4 in
Jaw Length
2 17/32 in
Tip Width
7/64 in

Details

Features
Bent Nose Insulated 1000; Integral Wire-Cutter
Material
Bi-Material
Number of Pieces
1
Insulated / Uninsulated
Insulated
Handle Type
Cushion Grip
Max. Jaw Opening
1 1/4 in
Handle Color
Orange
Joint Type
Solid
Side Cutter
Yes
Wire Stripper
Yes
Wire Crimper
No
Nonsparking
No
Plier Item
Needle Nose Pliers
Spring Return
No
Standards
ASME
ESD Safe
No
Item
Bent Needle Nose Plier
Jaw Bend
40 Degrees
Plier Product Group
Pliers
Tether Capable
Tether Capable
Insulated
Yes
Gripping Surface
Serrated
Cutting Capacity/Material
14 AWG Copper Wire
Voltage Rating
1000V
Tether Style
Standard Tool (Accessory Needed for Tethering)
Nose Shape
Bent
Jaw Texture
Serrated
Handle Style
Cushion Grip
ESD-Safe
No
Includes Wire Cutter
Yes
Cutting Capacities
14 AWG Copper Wire
Includes Wire Stripper
Yes
Maximum Jaw Opening
1 1/4 in
Plier Material
Bi-Material
Non-Sparking
No
Plier Type
Needle Nose Pliers

Description

Bent Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Bent, Jaw Bend 40 Degrees , ESD-Safe No, Overall Length 7 7/8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 1/2 in, Tip Width 7/64 in, Insulated Yes, Non-Sparking No, Voltage Rating 1000V, Cutting Capacities 14 AWG Copper Wire, Handle Color Orange, Handle Style Cushion Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.