Zoro Homepage
This item is Discontinued.
Facom Bentnose Insulated Pliers 1000VE - 6-3/8" FA-195.16VE

Bentnose Insulated Pliers 1000VE - 6-3/8" (Discontinued)

  • Mfr # FA-195.16VE
  • Zoro # G4570517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-195.16VE
Zoro #
G4570517
UPC #
662679985455
Country of Origin
France

Dimensions

Overall Length
6 7/8 in
Jaw Width
11/32 in
Tip Width
3/16 in
Jaw Length
1 5/8 in

Description

Bent Long Nose Plier, Plier Type Bent Nose Pliers, Nose Shape Bent, Jaw Bend 40 Degrees , ESD-Safe No, Overall Length 6 7/8 in, Maximum Jaw Opening 3/8 in, Jaw Length 1 5/8 in, Tip Width 3/16 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Application Cutting, Cutting Capacities 14 AWG (Single And Multi-Cone Wire), Features Serrated Jaws With Central Area for Handling Rods, Handle Color Multicolored, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.