Zoro Homepage
This item is Discontinued.
Facom Box End Wrench, 41mm, 12pt, Satin, Offset FM-54A.41

Box End Wrench, 41mm, 12pt, Satin, Offset (Discontinued)

  • Mfr # FM-54A.41
  • Zoro # G4823122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-54A.41
Zoro #
G4823122
UPC #
662679982959
Country of Origin
France

Dimensions

Overall Length
10 1/2 in
Size
41mm
Head Size
41 mm
Wrench Head Sizes
41 mm
Wrench Length Style
Standard
Head Thickness
7/8 in

Description

Box End Wrench, Alloy Steel, Satin, Head Size 41 mm, Overall Length 10 1/2 in, 30 Degrees , Head Thickness 7/8 in, Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.