Zoro Homepage
This item is Discontinued.
Facom Box End Wrench, 46mm, 12pt, Satin, Offset FM-54A.46

Box End Wrench, 46mm, 12pt, Satin, Offset (Discontinued)

  • Mfr # FM-54A.46
  • Zoro # G4821765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-54A.46
Zoro #
G4821765
UPC #
662679982966
Country of Origin
France

Dimensions

Overall Length
11 in
Size
46mm
Wrench Head Sizes
46 mm
Head Size
46 mm
Wrench Length Style
Standard
Head Thickness
29/32 in

Description

When you need to work on your vehicle, make sure you have the right tools. The FACOM FM-54A.46 Box End Wrench is a high-quality wrench that can help you get the job done quickly and efficiently. Made of alloy steel, this box end wrench has a satin finish for added durability. With a head size of 46 mm and overall length of 11 in., it has an offset configuration for maximum clearance when working with fasteners in confined spaces. This 12 point box end wrench also features non-ratcheting action which helps prevent damage to fasteners. The FACOM FM-54A Box End Wrench is the ideal tool for removing nuts and bolts on cars, motorcycles, trucks and other vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.