Zoro Homepage

Combination Wrench, Metric, 15mm Size

  • Mfr # FM-39.15

  • Zoro # G4822501


product price: $15.19
/ea

Key Features

Overall Length
5 7/8 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-39.15
Zoro #
G4822501
UPC #
662679982645
Country of Origin
Italy

Dimensions

Overall Length
5 7/8 in
Head Size
15 mm
Wrench Length Style
Stubby
Head Thickness
3/8 in

Description

Combination Wrench, Alloy Steel, Satin, Head Size 15 mm, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.