Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Facom Combination Wrench, Metric, 8mm Size FM-39.8

Combination Wrench, Metric, 8mm Size (Discontinued)

  • Mfr # FM-39.8
  • Zoro # G4822474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-39.8
Zoro #
G4822474
UPC #
662679982577
Country of Origin
Italy

Dimensions

Overall Length
3-19/32"

Details

Finish
Satin
Number of Points
12
Anti-Slip Design
Yes
Tether Capable
Tether Capable
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Satin, Overall Length 3 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.