Zoro Homepage
This item is Discontinued.
Facom Insulated Diagonal Cutters, 5-3/4 In. FA-192.14VE

Insulated Diagonal Cutters, 5-3/4 In. (Discontinued)

  • Mfr # FA-192.14VE
  • Zoro # G4617356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-192.14VE
Zoro #
G4617356
UPC #
662679985400
Country of Origin
France

Dimensions

Jaw Width
3/8"
Overall Length
5-3/4"
Jaw Length
5/8"

Details

Voltage Rating
1000V
Cut
Flush
Insulated / Uninsulated
Insulated
Nonsparking
No
Spring Return
No
Nose Type
Oval
Material
Steel
Jaw Bend
0 Degrees
Insulated
Yes
Handle Type
Ergonomic
Features
Offset Pivot
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Plier Product Group
Pliers
ESD Safe
No
Wire Stripper
No
Handle Color
Red/Yellow
Cutting Capacity/Material
3/8" Wire
Max. Jaw Opening
3/8"
Item
Diagonal Cutting Plier
Plier Item
Diagonal Cutting Pliers
Tether Style
Tether Capable

Description

Diagonal Cutting Plier, Insulated Yes, Overall Length 5 3/4 in, Jaw Length 5/8 in, Jaw Width 3/8 in, Voltage Rating 1000V, Features Offset Pivot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.